Shop All Towing Rings, Hooks & Tow Eyes
Curt
Bearing Protector Dust Covers, 1.78", PK2
Mfr # 23178
Zoro # G8654453
product price: $4.79
/pk 2, $2.40/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1.78"
- Color Grey
- Type Bearing Protector Dust Covers
- Material Plastic
- Includes (2) Dust Covers
Product Information
- Brand Curt
- MFR # 23178
- Zoro # G8654453
- UPC # 612314231782
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 1.78" |
Details
Item | Bearing Protector Dust Covers,1.78",Package Quantity 2 |
Color | Grey |
Type | Bearing Protector Dust Covers |
Material | Plastic |
Includes | (2) Dust Covers |
Description
Bearing Protector Dust Covers,1.78 In.,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-11/16 x 24-17/32 in. (PA2456)
- AGS Sil-Glyde Silicone Lubricant, Tube, 4 oz (SG-4)
- POWERSTOP Z36 TRUCK & TOW BRAKE KIT (K7940-36)
- GARMIN 12-Pin To Dual 4-Pin Transducer Y-Cable (010-12234-05)
- CURT Under-Bed Gsnck Instlltn Brackets, 60636 (60636)
- CURT Custom Wiring Harness, 56079 (56079)
- CURT Under-Bed Gsnck Instlltn Brackets, 60659 (60659)
- CURT Custom Wiring Connector, 56382 (56382)
- CURT Custom Wiring Harness, 55377 (55377)
- CURT Custom Wiring Harness, 56336 (56336)
- KEYSCO TOOLS Jack Set, Friction, Gray (77043)
- Curt Towing Rings, Hooks & Tow Eyes