Shop All Trailer Hitches
Curt
Ball/Pintle Combo, 2" Ball
Mfr # 48190
Zoro # G8654480
original price:
$137.49
31% off
new price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture, Construction and Military
- Color Black
- Type Ball and Pintle Combination
- Includes Bolt Kit, Hitch
- Material Steel
Product Information
- Brand Curt
- MFR # 48190
- Zoro # G8654480
- UPC # 612314519002
- Country of Origin China
- Category Trailer Hitches
Dimensions
Overall Length | 7 in |
Ball Diameter | 2 in |
Mounting Hole Diameter | 9/16 in |
Trailer Ball Diameter | 2 in |
Description
Ball and Pintle Hitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Oil Filter Wrench, 5-1/4" x 5-3/4" (54300)
- ALEMITE Oil Drain, Portable, Steel, 8586A (8586-A)
- BOSCH Cabin Air Filter, P3906WS (P3906WS)
- MAIN FILTER WIX A18A40G Replacement/Interchange Spin-On Filter (MF0575533)
- CURT Cargo Bag, 56"x22"x21" (18211)
- CURT Class 3 Hitch, 2" Receiver, Select Subaru Forester (13459)
- CURT Class 1 Hitch, 1-1/4" Receiver, Buick Encore GX, Chevrolet Trailblazer (11612)
- CURT Trailer Hitch, 2" Receiver, Class 3,13042 (13042)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12022 (12022)
- CURT Class 3 Trailer Hitch, 2 Receiver, Select Jeep Grand Cherokee, L (13525)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 18" Drop (15924)
- Curt Trailer Hitches