Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45070
Mfr # 45070
Zoro # G8656267
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Anti-Rattle Kit, Receiver Tube
- Size (In.) 2" Shank
- Type Class 3 Ball Mount
- Length 9-1/4"
- Color Black
Product Information
- Brand Curt
- MFR # 45070
- Zoro # G8656267
- UPC # 612314407002
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 9-1/4" |
Compatible Hitch Size | 2 in |
Compatible Ball Shank Diameter | 1 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Details
For Use With | Anti-Rattle Kit, Receiver Tube |
Item | Towing Ball Mount |
Type | Class 3 Ball Mount |
Color | Black |
Material | Carbon Steel |
Application | Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Drop | 6 in |
Rise | 4 in |
Tongue Capacity | 600 lb |
Weight | 9 lb |
Finish | Powder Coated |
Pin Hole to Hitch Ball Distance | 9 1/4 in |
Gross Vehicle Weight Capacity | 7,500 lb |
Gross Towing Weight Capacity | 7,500 lb |
Mount w/ Hitch Ball Style | Non-Adjustable |
Resistance Properties | Corrosion-Resistant, Scratch-Resistant, UV-Resistant |
Ball Mount Style | Ball Mount |
Vehicle Class | III |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 9 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable, Weight 9 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Female Connector, 1/4-18, 3/8 In Tube Sz (1466X6)
- AGS Brass Rigid Male Hose Clamp, 5/16 Hose, Male (1/8-27 NPT), 1/card (CHF-12C)
- FLOWMASTER 2.25IN (OFFSET IN /CENTER OUT) FLOW FX MUFFLER (71225)
- LUMAPRO Miniature Lamp, 308, 19W, S8, 28V, PK10 (308-10PK)
- CURT Trailer Ball, 3/4"x1-5/8" Shnk, 1-7/8" (40061)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 4" Drop) (45372)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45019 (45019)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45024 (45024)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40017)
- CURT Rebellion XD ADJ Cushion Hitch 2-1/2" Shank 2", 2-5/16" Balls, 20K lbs (45955)
- CURT Ball Mount, Class 3, 2" Shank, 45110 (45110)
- Curt Ball Mounts