Shop All Ball Mounts
Curt
Ball Mount, Class 3, 2" Shank, 45060
Mfr # 45060
Zoro # G8656258
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Towing Heavy-Duty Trailers, Including Utility Trailers, Boat Trailers, Campers, Single-Horse Livestock Trailers and Most Recreational Vehicle Trailers, Pickup Trucks and SUVs
- Size (In.) 2" Shank
- Length 10-1/4"
- Type Class 3 Ball Mount
- Material Carbon Steel
Product Information
- Brand Curt
- MFR # 45060
- Zoro # G8656258
- UPC # 612314406005
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 2" Shank |
Length | 10-1/4" |
Compatible Ball Shank Diameter | 1 in |
Compatible Hitch Size | 2 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 10 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM FILTERS OEM OE Replacement (CA327)
- 3M Throttle Control Valve A0007, 1/pk (28096)
- FUSION NRX300 Replacement Knob (S00-00522-23)
- A & I PRODUCTS Glass, Rear, Upper 63" x35.5" x4" (A-284947A2)
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- CURT HD Dual Ball Attachment for Weight Distribution Shank (45934)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45016 (45016)
- CURT Trailer Ball, 1"x2-1/8" Shank, 7500 lb., 2" (40037)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shank, 2-5/16" (40035)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS II 9L 8D (31361)
- Curt Trailer & Towing Hitches