Shop All Ball Mounts
Curt
Ball Mount, Class 2, 1-1/4" Shank, 45522
Mfr # 45522
Zoro # G8655838
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs
- Size (In.) 1-1/4" Shank
- Length 11-1/4"
- Material Carbon Steel
- Color Black
Product Information
- Brand Curt
- MFR # 45522
- Zoro # G8655838
- UPC # 612314002214
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" Shank |
Length | 11-1/4" |
Details
Application | Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs |
Item | Ball Mount,Class 2,1-1/4" Shank,45522 |
Material | Carbon Steel |
Color | Black |
For Use With | Trailer Hitches with a 1-1/4" x 1-1/4" Receiver Tube Opening |
Type | Class 2 Ball Mount |
Description
Ball Mount,Class 2,1-1/4 In. Shank,45522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SET PISTON RING COMPRESSOR (CTA2020)
- 3M 3M 05723 Foam Compounding Pad - 8" (7000000485)
- MARTIN TOOLS Fiberglass Body and Fender Kit (647KFG)
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28575 (28575)
- CURT Trailer Ball, 1"x2-1/8" Shank, 7500 lb., 2" (40037)
- CURT Ball Mount, Class 3, 2" Shank, 45050 (45050)
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- CURT Ball Mount, Class 3, 2" Shank, 45010 (45010)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45052 (45052)
- CURT Ball Mount, Class 3, 2" Shank, 45270 (45270)
- BROK Ball, Atv, Lawn & Garden 1 7/8" X 5/8 X 1 3/4" 2000# (15939)
- Curt Trailer & Towing Hitches