Shop All Ball Mounts
Curt
Ball Mount, Class 2, 1-1/4" Shank, 45521
Mfr # 45521
Zoro # G8655969
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/4"
- Size (In.) 1-1/4" Shank
- Material Carbon Steel
- Application Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs
- For Use With Receiver Tube
Product Information
- Brand Curt
- MFR # 45521
- Zoro # G8655969
- UPC # 612314421008
- Country of Origin United States
- Category Ball Mounts
Dimensions
Length | 7-1/4" |
Size (In.) | 1-1/4" Shank |
Compatible Hitch Size | 1 1/4 in |
Compatible Ball Shank Diameter | 3/4 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Details
Material | Carbon Steel |
Application | Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs |
For Use With | Receiver Tube |
Color | Black |
Item | Towing Ball Mount |
Type | Class 2 Ball Mount |
Finish | Powder Coated |
Tongue Capacity | 350 lb |
Rise | 2 3/4 in |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Weight | 5 lb |
Drop | 3 1/4 in |
Gross Towing Weight Capacity | 3,500 lb |
Gross Vehicle Weight Capacity | 3,500 lb |
Resistance Properties | Chip-Resistant, Rust-Resistant, Scratch-Resistant, Scuff-Resistant, UV-Resistant |
Mount w/ Hitch Ball Style | Non-Adjustable |
Vehicle Class | II |
Pin Hole to Hitch Ball Distance | 7 1/4 in |
Ball Mount Style | Ball Mount |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class II, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 3/4 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 7 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Chip-Resistant, Rust-Resistant, Scratch-Resistant, Scuff-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.25 Oz, PK25 (P025ZU)
- BALDWIN FILTERS Fuel Filter, 4-1/32" L, 3-21/32" O.D. (BF7806-O)
- MSD IGNITION NOISE CAPACITOR (8830)
- WIDE OPEN PRODUCTS Wide Open Rear Brake Drum Replaces Honda OEM 43620-HN0-A00 (BD450W)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45017 (45017)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45033 (45033)
- CURT Ball Mount, Class 3, 2" Shank, 45070 (45070)
- CURT Trailer Ball, 3/4"x3" Shank, Chrm, 1-7/8" (40016)
- CURT Trailer Ball, 40055 (40055)
- CURT Fusion Ball Mount w/1-7/8" Ball, 45131 (45131)
- Curt Trailer & Towing Hitches