Shop All Ball Mounts
Curt
Ball Mount, Class 2, 1-1/4" Shank, 45519
Mfr # 45519
Zoro # G8655923
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs
- Size (In.) 1-1/4" Shank
- Color Black
- Material Carbon Steel
- Length 9-3/4"
Product Information
- Brand Curt
- MFR # 45519
- Zoro # G8655923
- UPC # 612314419005
- Country of Origin United States
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" Shank |
Length | 9-3/4" |
Compatible Hitch Size | 1 1/4 in |
Compatible Ball Shank Diameter | 3/4 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Details
Application | Full-Size Sedans, Minivans, Crossover SUVs and other Vehicles that Commonly Use a Class 2 Trailer Hitch; Ideal for Towing Small Boat Trailers and Utility Trailers, Popup Campers and Some Recreational Vehicle Trailers Such as Those Used to Haul Dirt Bikes, Motorcycles and ATVs |
Item | Towing Ball Mount |
Color | Black |
Material | Carbon Steel |
Type | Class 2 Ball Mount |
For Use With | Receiver Tube |
Rise | 3/4 in |
Tongue Capacity | 350 lb |
Weight | 5.5 lb |
Finish | Powder Coated |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Drop | 1 1/4 in |
Pin Hole to Hitch Ball Distance | 9 3/4 in |
Vehicle Class | II |
Mount w/ Hitch Ball Style | Non-Adjustable |
Gross Vehicle Weight Capacity | 3,500 lb |
Resistance Properties | Chip-Resistant, Rust-Resistant, Scratch-Resistant, Scuff-Resistant, UV-Resistant |
Gross Towing Weight Capacity | 3,500 lb |
Ball Mount Style | Ball Mount |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class II, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 3/4 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 9 3/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Chip-Resistant, Rust-Resistant, Scratch-Resistant, Scuff-Resistant, UV-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1" NPT x 1" ID Bronze Pipe to Hose Straight Fitting (PTH-1000)
- SPEC-D TUNING 03-09 Hummer H2 Led Side Markers With Smoked Lens (LSM-H203GLED4P-VS)
- SPEC-D TUNING 05-06 Acura Rsx Oem Style Fog Lights Yellow (LF-RSX06AMOEM-RS)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- CURT Trailer Ball, 3/4"x3" Shank, Chrm, 1-7/8" (40016)
- CURT Trailer Ball, 3/4"x1-5/8" Shnk, 1-7/8" (40061)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40017)
- CURT Trailer Bll, 3/4"x3" Shnk, 2000 lb., 1-7/8" (40071)
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- CURT OEM Puck System 2-5/16" Gooseneck Ball, Ram (38K) (60627)
- CURT Ball Mount, Class 3, 2" Shank, 45112 (45112)
- Curt Ball Mounts