Shop All Automotive Sports Equipment Racks
Curt
Aluminum Tray-Style Bike Rack
Mfr # 18088
Zoro # G403550390
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13
- Finish CARBIDE BLACK POWDER COAT
- Overall Width 15
- Length 57
- Material CARBON STEEL/ALUMINUM ASSEMBLY
Product Information
- Brand Curt
- MFR # 18088
- Zoro # G403550390
- UPC # 612314049929
- Country of Origin Taiwan, Province of China
- Category Automotive Sports Equipment Racks
Dimensions
Overall Height | 13 |
Overall Width | 15 |
Length | 57 |
Width | 15 |
Height | 13 |
Overall Length | 57 |
Details
Finish | CARBIDE BLACK POWDER COAT |
Material | CARBON STEEL/ALUMINUM ASSEMBLY |
Weight | 63.18 |
Description
This CURT brand Aluminum Tray-Style Bike Rack has an overall height of 13, an overall width of 15, and an overall length of 57. It is made of carbon steel and aluminum assembly and has a CARBIDE BLACK POWDER COAT finish. It weighs 63.18.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Bottle Jack, 8 ton, Max Lift 18" H (3608)
- WAGNER 1003 Trunk Light Bulb- Clear (W31-1003)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA2484)
- MAXXIMA Stop/Turn/Tail, Rectangle, Red (M42213R-KIT)
- CURT Tray-Style Hitch-Mnted Bike Rack, 4 Bikes (18087)
- CURT HitchMounted Bike Rack 2 Bikes 114 or 2 Shank (18021)
- CURT Adjustable RV Trailer Hitch, 2" Rcvr (13702)
- CURT Tray-Style Hitch-Mnted Bike Rack, 2 Bikes (18085)
- CURT Hitch-Mounted Bike Rack, 2 Bikes (18029)
- CURT ATV Tow Ball-Lawn Tractor Hitch Bll, 2" (40097)
- BUYERS PRODUCTS White Van Ladder Rack Set - 2 Bars And 2 Clamps (1501310)
- Curt Automotive Sports Equipment Racks