Shop All Towing Chains & Cables
Curt
Adjustable Pintle Mount, 48348
Mfr # 48348
Zoro # G8654033
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Black
- Size (In.) 2-1/2" Shank
- Type Adjustable Pintle Mount
- For Use With 2-1/2" x 2-1/2" Receiver Tube
Product Information
- Brand Curt
- MFR # 48348
- Zoro # G8654033
- UPC # 612314483488
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Size (In.) | 2-1/2" Shank |
Details
Item | Adjustable Pintle Mount,48348 |
Material | Carbon Steel |
Color | Black |
Type | Adjustable Pintle Mount |
For Use With | 2-1/2" x 2-1/2" Receiver Tube |
Description
Adjustable Pintle Mount,48348
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt - Alternator and Air Conditioning, K050420 (K050420)
- STANDARD IGNITION Distributor Cap, Jh-133 (JH-133)
- LIQUI MOLY Molygen New Generation 5W-50, 5 Liter, 20310 (20310)
- STENS Replacement Skid Shoe Plate For Murray Craftsman 780-257 (780-257)
- CURT Puck System Goosnck Safety Chain Anchors (60691)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80301 (80301)
- CURT Replacment Wght Dstrbtn Chain Kit (17111)
- CURT Safety Chains w/2 Snap Hooks, 65", PK2 (19749)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80030 (80030)
- CURT Safety Cables w/2 Snap Hooks, 44", PK2 (80176)
- US CARGO CONTROL 1/2" x 200' Transport Chain Drum Grade 70 (DRUM12)
- Curt Towing Chains & Cables