Shop All Trailer & Towing Accessories
Curt
Adjustable Pintle Mount, 48328
Mfr # 48328
Zoro # G8654051
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable Pintle Mount
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Length 6"
- Color Black
- Application Agriculture, Construction and Military
Product Information
- Brand Curt
- MFR # 48328
- Zoro # G8654051
- UPC # 612314030026
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 6" |
Details
Item | Adjustable Pintle Mount,48328 |
Type | Adjustable Pintle Mount |
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Color | Black |
Application | Agriculture, Construction and Military |
Description
Adjustable Pintle Mount,48328
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-TRA SEAL Tire Repair Patches, 2 1/4 In., PK30 (002)
- WESTIN HD Headache Rack (57-8025)
- REESE Brake Control, For Use With Trailer (8507320)
- NGK EA0059 EGR Valve Temperature Sensor (EA0059)
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck Ezr (16220)
- CURT Lnette Eye Chnnl, 3-1/2" I.D., 11-3/4" Hgh (48650)
- CURT Lunette Eye Drawbar, 22000 lb., 3" I.D. (48510)
- CURT Safety Pin, 2-3/4"Length, 25080 (25080)
- CURT Hitch/Coupler Lock Set, 2" Receiver (23527)
- CURT Safety Pin, 2-3/4"Length, 25081 (25081)
- CEQUENTNSUMER PRODUCTS 916 Tube Swivel Mount (500239)
- Curt Trailer & Towing Accessories