Shop All Trailer Wiring
Curt
Adapter w/Backup Alarm, 57725
Mfr # 57725
Zoro # G8654149
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade to 5-Way Flat
- For Use With Tail Lights, Brake Lights, Turn Signals and Reverse Lights
- Material Plastic
- Type 7-Way Electrical Adapter
Product Information
- Brand Curt
- MFR # 57725
- Zoro # G8654149
- UPC # 612314107711
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Adapter w/Backup Alarm,57725 |
Connection Type | 7-Way RV Blade to 5-Way Flat |
For Use With | Tail Lights, Brake Lights, Turn Signals and Reverse Lights |
Material | Plastic |
Type | 7-Way Electrical Adapter |
Description
Adapter w/Backup Alarm,57725
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Ratcheting Cargo Bar (LB100)
- RAYBESTOS Raybestos, Mgd1543Ch (MGD1543CH)
- RONSTAN S32 I-Beam End Cap Plastic (RC63280)
- FEDERAL SIGNAL Beacon Light, Pipe/Permanent, 5-45/64 in H (420222-02)
- CURT Twst-On Wire Cnnctr, 18-10 Wire ga., PK100 (59901)
- CURT 24 USCAR Wiring Extension Harness USCAR to USCAR (56475)
- CURT Hvy Dty 7-Way RV Blade Connector Plug (58145)
- CURT Replacment 7-Way RV Blade Hrnss, 8 ft., 56622 (56622)
- CURT Rnd 6-Way Connector Plug/Socket, 58092 (58092)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- BUYERS PRODUCTS 20 Foot Stainless Steel Core Wire (R38D6x20)
- Curt Trailer Wiring