Shop All Trailer & Towing Accessories
Curt
ActiveLink 114 Receiver Shank
Mfr # 18401
Zoro # G708196491
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Curt
- MFR # 18401
- Zoro # G708196491
- UPC # 612314053636
- Country of Origin China
- Category Trailer & Towing Accessories
Description
Enjoy your active, outdoor lifestyle with less stress with the CURT ActiveLink system This revolutionary towing technology allows you to swap out any accessory faster and easier than a traditional hitch setup The secret is the uniquely engineered ActiveLink shank This shank installs in your hitch receiver, just like a traditional ball mount However, once installed, it provides a highly versatile, multifunction connection point Bike rack, cargo carrier or none of the above the ActiveLink system provides a secure connection and allows for fast changeout of accessories whenever needed At the bottom of the connection point is a bolt that provides a resting point for the accessory shank Unlike a traditional hitch connection that requires you to get down near the underbelly of your vehicle to carefully line up the hitch pin holes, this pivot point lines the shank up exactly where it needs to be for a speedy and effortless connection The CURT ActiveLink system also promotes a comfortable towing experience, featuring builtin antirattle features to suppress undesirable road noise The components are made from highstrength steel and feature a weatherresistance powder coat finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- CARRAND Polishing Bonnet, 9 to 10 In., PK2 (40402AS)
- PLOMBCO Plasteel Clip-on Weight, 30g, PK25 (FNPS-30)
- WEATHERTECH Front/Rear Side Window Deflectors, 82703 (82703)
- CURT Hitch/Coupler Lock Set, 2" Receiver (23527)
- CURT Towing Coupler, Black, 8-3/4 in Overall L (25330)
- CURT Pintle Mount, 2" Shank, 20000 lb., 6" L (48326)
- CURT Replacment Trailer Ball Nut/Washer, 1" Shnk (40104)
- CURT Replacment Swvl Jack Side-Wind Handle (28923)
- CURT Loaded Ball Mount w/2" Ball, 4" Drop (45056)
- CURT Rubber Hitch Tube Cover, 2" (22272)
- Curt Trailer & Towing Accessories