Shop All Trailer Wiring
Curt
7' Custom Wiring Extension Harness, Adds 4-Way, 7-Way RV Blade to Truck Bed
Mfr # 56003
Zoro # G309577767
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 8
Product Information
- Brand Curt
- MFR # 56003
- Zoro # G309577767
- UPC # 612314560035
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Spool Length | 8 |
Description
There is nothing like the luxury and power that go along with heavy-duty towing. 5th wheel RVs offer a deluxe, home-away-from-home experience unlike any other, while gooseneck trailers possess a strength that far surpasses most other trailer options. As with any trailer, however, 5th wheels and goosenecks must be equipped with the proper lighting and electrical systems, and tend to require even more complex connectors than a standard receiver-type trailer setup. Make things simple with a CURT 5th wheel / gooseneck extension harness. These wiring harnesses are designed to put an extra connector socket in the bed of your pickup truck while still retaining power to the rear connector socket mounted on your bumper. This is done by plugging into the back of the existing original equipment OEM harness and routing through the body of the truck to a hole in the truck bed, providing a connector that is ready to accommodate your 5th wheel or gooseneck trailer.
This CURT extension harness provides connection points for both 4-way flat and 7-way RV blade connectors, and it comes in a length of 7'. It is compatible with select models of Chevrolet, Dodge, Ford, GMC, Nissan, Ram and Toyota to verify your vehicle compatibility, see the CURT application guide at curtmfg.com. When you need a towing electrical solution that allows you to switch back and forth between your receiver hitch and specialized trailer hitch, CURT gets you plugged in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRIBNER Scribner SCR2000B Scribner Plastics 5 gal Utility Jug - Blue (SCR2000B)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Grommet, Ovl (M63100R)
- TENG TOOLS AT040 Adjustable Engine Cylinder Honing Tool (AT040)
- KEN-TOOL T33R Hammer-Wood Handle (35317)
- CURT Electrical Trailer Adapter, 57251 (57251)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Subaru Legacy (56444)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56603)
- CURT Chevrolet and GMC Truck Bed 7-Way Opening Cover Plate (55417)
- CURT Cstm Wiring Harnss Extension, 7 ft., 56070 (56070)
- CURT Spade Terminals, 22-18 Wire Gauge, PK100 (59611)
- VELVAC 4-Way Plug (055054)
- Curt Trailer Wiring