Shop All Trailer Wiring
Curt
4Way Flat Connector Socket with 48 Wires Vehicle Side
Mfr # 58042
Zoro # G508196486
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Curt
- MFR # 58042
- Zoro # G508196486
- UPC # 612314580422
- Country of Origin Mexico
- Category Trailer Wiring
Description
Like trailer hitches and ball mounts, electrical connectors range all over the board in shape, size and capability, but no matter what your trailer's electrical functions are, you need a solid connection to keep the power flowing and ensure safety on the road CURT electrical connectors are designed and manufactured to give you a reliable connection every time you plug in your trailer This 4way flat connector is designed to supply power for tail lights, turn signals and brake lights, as well as a ground connection It features durable rubbermolded construction and is made with 48 of standard colorcoded, bonded wire to easily splice into your vehicle's wiring system This 4way flat connector is a femaleend socket, specifically designed for the car side of the connection It is compatible with all 2wire vehicle systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FCS AUTOMOTIVE Complete Strut Assembly, 1336347R (1336347R)
- BALDWIN FILTERS Air Filter, 7-7/8 x 17-13/32 in. (RS4859)
- SEACHOICE LED Fold-Down All Around Light, 24" (2881)
- RIECO TITAN Rieco Titan 55274 Camper Jack Replacement Parts - TST-126-2 6" Tripod Extension Blocks (55274)
- CURT Custom Wiring Harness, 4Way Flat Output, Select Ford F150 with LED Taillights (56481)
- CURT Dual-Output 7/4-Way Connector (55774)
- CURT Male Quick Cnnctrs, 12-10 Wire ga., PK100 (59433)
- CURT Rnd 6-Way Connector Plug/Socket, 58092 (58092)
- CURT Brake Control Harness, 51447 (51447)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 58240 (58240)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 250' Length (TRC0007CBP-0-250)
- Curt Trailer Wiring