Shop All Trailer Hitches
Curt
44" Universal Weld-On Hitch Center Section, 2" Receiver
Mfr # 15920
Zoro # G7031625
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15
- Overall Width 11
- Weight 41.000
- Weight Carrying Capacity 16,000 LB
- Width 11
Product Information
- Brand Curt
- MFR # 15920
- Zoro # G7031625
- UPC # 612314159208
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Overall Height | 15 |
Overall Width | 11 |
Width | 11 |
Length | 46 |
Height | 15 |
Overall Length | 46 |
Details
Weight | 41.000 |
Weight Carrying Capacity | 16,000 LB |
Material | Carbon Steel |
Description
CURT weld on trailer hitch receivers offer a high-capacity, ready-to-work towing solution for your full-size truck or SUV. They are ideal for large pickup trucks, dually trucks, diesel trucks, service vehicles, flatbeds, chassis cab trucks and much more. These weldable hitches are constructed from high-strength steel and come with a standard receiver tube to accept a ball mount shank, tow hook, winch mount or other heavy-duty accessories. This CURT weld on hitch center section features a 2-inch receiver and measures 44 inches wide. It is rated for up to 16,000 pounds gross trailer weight. NOTE: This package includes the center section only. Side plates are not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P551133 (P551133)
- EXTREME MAX Extreme Max 3006.8209 BoatTector Stainless Steel Long D Shackle - 1/2" (3006.8209)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47844 (47844)
- TIMBREN 98-04 F250/F350 SUPERDUTY 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (FRTT350E)
- CURT Trailer Hitch, 2" Receiver, Class 3,13375 (13375)
- CURT Receiver Hitch Adapter (2" Shank, 2" Drop, 7,500 lbs.) (45797)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11463 (11463)
- CURT Trailer Hitch, 2" Receiver, Class 3,13083 (13083)
- CURT Channel-Mount Coupler Hardware Kit (25388)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11431 (11431)
- BUYERS PRODUCTS Tri-Ball Hitch with Pintle Hook and Chrome Towing Balls - 2-1/2 Inch Receiver (1802280)
- Curt Trailer Hitches