Shop All Ball Mounts
Curt
2-5/16" Trailer Ball 1-1/4" x 2-5/8" Shank, 15,000 lbs., Chrome
Mfr # 40078
Zoro # G7031150
original price:
$20.59
8% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.120
- Material Stainless Steel
- Overall Height 3
- Overall Length 13
- Height 3
Product Information
- Brand Curt
- MFR # 40078
- Zoro # G7031150
- UPC # 612314048526
- Country of Origin China
- Category Ball Mounts
Dimensions
Overall Height | 3 |
Overall Length | 13 |
Height | 3 |
Width | 4 |
Overall Width | 4 |
Length | 13 |
Details
Weight | 4.120 |
Material | Stainless Steel |
Description
The CURT 2-5/16-inch trailer ball is constructed with precision, finished for longevity and tested for maximum confidence in your towing setup. This tow ball is rated for 15,000 pounds gross trailer weight. It has a 2-5/16-inch diameter ball to couple to a 2-5/16-inch trailer coupler. The stem of this hitch ball is 1-1/4 inches in diameter and 2-5/8 inches long. It provides an excellent complement to most class 5 hitches. The shank is constructed with fine threads for enhanced torqueing and holding strength. This 2-5/16-inch trailer hitch ball is made from high-strength steel and covered in a chrome finish for corrosion resistance. It is also thoroughly tested according to VESC specifications for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket, Mounting, Lamp, Micronova Surface, Gray, 5.87 In. X 1 In. X 1.16 In. (42070)
- RACE SPORT 9007 Gen2 Led Headlight Conversion Kit (9007-LED-G2-KIT)
- WIX FILTERS Hyd Filter, 51715 (51715)
- WALKER EXHST WALKER EXHST 49047 Straight Exhaust Tubing - 2 In. (W22-49047)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45522 (45522)
- CURT Ball Mount, Class 3, 2" Shank, 45050 (45050)
- CURT Ball Mount, Class 4, 2" Shank, 45336 (45336)
- CURT Ball Mount, Class 3, 2" Shank, 45110 (45110)
- CURT Class 2 Trailer Hitch, 1-1/4" Ball Mount, Subaru Forester (121983)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40017)
- HUSKY TOWING HITCH ACCESSORIES, HUSKY JR. WITH ABM AND PLATFORM (33108)
- Curt Trailer & Towing Hitches