Shop All Security Doors
Curries
Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2
Mfr # CD183070MORT-F
Zoro # G3466955
product price: $652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$652.99
Free 30-Day Returns
Key Features
- Door Design Flush
- Door Type 2
- Lock Type Mortise
- Hand Non Handed
- Door Opening Height 84 in
Product Information
- Brand Curries
- MFR # CD183070MORT-F
- Zoro # G3466955
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Dimension E | 84 in |
Dimension B | 37 1/8 in |
Dimension d | 42 3/4 in |
Dimension a | 4 7/8 in |
Dimension C | 69 3/8 in |
Details
Item | Steel Door |
Door Design | Flush |
Door Type | 2 |
Lock Type | Mortise |
Hand | Non Handed |
Thickness | 1 3/4 in |
Material | 18 Gauge Steel |
Fire Rating | 3 hr |
Includes | 16 ga Top and Bottom Channel, Closer Reinforcement Channel, Polystyrene Core |
For Use With | Curries Frames, 35YV74, 35YV75, 35YV78, 35VY79 |
Agency Compliance | UL Fire Rating |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.16 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door, Flush, Door Type 2, Lock Type Mortise, Material 18 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Curries Frames, 35YV74, 35YV75, 35YV78, 35VY79, Includes Polystyrene Core, Closer Reinforcement Channel, 16 ga. Top and Bottom Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Push Button Latch, White (V333WH)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- MONROE PMP 1-1/4" W x 72" H Bright Nickel Continuous Hinge (CB26012572GA)
- RICHELIEU HARDWARE 10 1/8 in (257 mm) Center-to-Center Polished Stainless Steel Contemporary Cabinet Pull (BP7544257171)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-F)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (CD163070CYL-F)
- CURRIES Half Glass Steel Door with Glass, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (CD163070CYL-HG-WG)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-18ga)
- CECO Vision Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL28 68 x CYL-ST-18ga)
- Curries Security Doors