Shop All LED Light Bulbs
Current
U-Bend LED Bulb, T8, 22-1/2" L, G13,3000K
Mfr # LED13BT8/U/830
Zoro # G7683409
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
Product Information
- Brand Current
- MFR # LED13BT8/U/830
- Zoro # G7683409
- UPC # 043168344876
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 22-1/2" |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 in |
Bulb Bend Radius | 6 in |
Description
U-Shaped LED Bulb, Trade Number LED/13/B/T8U6/830, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 1,750 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3000K, Color Rendering Index 80, Color Selectable No, Dimmable Yes, Light Technology LED, Overall Length 22 1/2 in, Bulb UL Type UL Type B, Voltage 120 to 277V AC, Rough Service No, Standards DLC, UL, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Led Sq Wp 120-277 4000K Glass Bz, Pc, 75W (WPSQLED-75-UNV-PC)
- ILC Replacement for Naed 54350 replacement light bulb lamp (54350 NAED)
- BULBRITE 14-Watt 100-Watt Equivelant A21 LED Light Bulb Medium Base E26 Clear 3-Way 3000k, 4PK (862741)
- CURRENT LED Lamp, PL Vertical, 4000K Bulb Color (LED9G24Q-V/840)
- CURRENT GE Balanced Spectrum PAR38 E26 (Medium) LED Grow Light 18 W (93101232)
- CURRENT GE 9W DuskDawn Bulb (93121487)
- CURRENT T7 E17 (Intermediate) LED Bulb Warm White 15 Watt Equivalence (29039)
- CURRENT GE 40W 48 Plant Bulb (49893)
- CURRENT GE A15 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (33631)
- CURRENT GE C7 E12 (Candelabra) LED Light Bulb Soft White 4 Watt Equivalence , 2PK (93129196)
- WIZ CONNECTED 65w Br30 Med Color Bulb (603456)
- Current LED Light Bulbs