Shop All Hand Conduit Benders and Handles
Current Tools
Small Screw Type 13" to 27" Cable Reel Stand - 2500Lb Capacity
Mfr # 660
Zoro # G404179613
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Current Tools
- MFR # 660
- Zoro # G404179613
- UPC # 811993022500
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Description
• For use with cable reels from 28" to 56" diameter
• Adjustable Height - 13" min. to 27" max.
• Each stand has a capacity of 2500Lbs
• All steel construction
• Rugged design for job site use
• Wide base for added stability
• Adjustment pin wired to stand
• Roller heads have self-lubricating bearings
• Adjustable Height - 13" min. to 27" max.
• Each stand has a capacity of 2500Lbs
• All steel construction
• Rugged design for job site use
• Wide base for added stability
• Adjustment pin wired to stand
• Roller heads have self-lubricating bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rt (102-717)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218HASD)
- KO-KEN Bit Socket XZN M14 Triple Square 100mm 3/8 Sq. Drive (3020.100-M14)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (18205)
- CURRENT TOOLS 2-1/2" Bender Saddle (254-114)
- CURRENT TOOLS 254 Saddle Pin (254-149)
- CURRENT TOOLS Mechanical Bender for 1/2" to 1" RIGID/IMC conduit (753)
- CURRENT TOOLS 254 Hydraulic Cylinder w/ Mounting Block (254-100)
- CURRENT TOOLS Hydraulic Bender Package with Electric Pump & Mobile Bending Station (254P-252)
- CURRENT TOOLS Mobile Bending Station (252)
- CURRENT TOOLS Hydraulic Bender Package with Electric Pump & Mobile Bending Station (254LP-252)
- Current Tools Hand Conduit Benders and Handles