Shop All Hand Conduit Benders and Handles
Current Tools
Large Ratchet Type 28" to 45" Cable Reel Stand - 3750Lb Capacity
Mfr # 680
Zoro # G104179456
product price: $1,103.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,103.99
Free 30-Day Returns
Product Information
- Brand Current Tools
- MFR # 680
- Zoro # G104179456
- UPC # 811993022524
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Description
• For use with cable reels from 58" to 90" diameter
• Adjustable Height - 28" min. to 45" max.
• Each stand has a capacity of 3750Lbs
• Heavy duty stands for large reel projects
• Ratchet mechanism to raise and lower the height
• All steel construction
• Wide base for added stability
• Roller heads have self-lubricating bearings
• Adjustable Height - 28" min. to 45" max.
• Each stand has a capacity of 3750Lbs
• Heavy duty stands for large reel projects
• Ratchet mechanism to raise and lower the height
• All steel construction
• Wide base for added stability
• Roller heads have self-lubricating bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/16" x 4" x 6" SDS+ Hammer Bit (DW5433)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (07320)
- AMPG Swivel Indicator Support, SS (Z9635SS)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300286)
- CURRENT TOOLS 3-1/2" to 4" PVC Conduit Heating Blanket (443)
- CURRENT TOOLS 77 Electric Conduit Bender with 700SP 1/2"-2" PVC Coated Rigid Shoe Group (77SP)
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Roller Support (_2-1005)
- CURRENT TOOLS 2-1/2" Bender Saddle (254-114)
- CURRENT TOOLS Mechanical Bender for 1/2" to 1" RIGID/IMC conduit (753)
- CURRENT TOOLS Small Screw Type 13" to 27" Cable Reel Stand - 2500Lb Capacity (660)
- KLEIN TOOLS Aluminum Conduit Bender Full Assembly, 1/2-Inch EMT with Angle Setter™ (51606)
- Current Tools Hand Conduit Benders and Handles