Shop All Cable Pulling Grips
Current Tools
Cable Pulling Wire Grip - 2.00" to 2.49" Size Range
Mfr # 00680-200
Zoro # G104178626
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Current Tools
- MFR # 00680-200
- Zoro # G104178626
- UPC # 811993023866
- Country of Origin Canada
- Category Cable Pulling Grips
Description
This grip has a Flexible Eye with
Shoulders and Double Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 18,500Lbs Approx Breaking Strength
• 24" Mesh Length
Shoulders and Double Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 18,500Lbs Approx Breaking Strength
• 24" Mesh Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter, 1/2 In, 12 In OAL, SDS Plus (RC2084)
- TE-CO Alum Hand Knob, 5/16"-18 Thru (43309)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -11'6)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, Metric 8-24 mm, 6 pcs (CP11800-6MPK-JP)
- CURRENT TOOLS Cable Pulling Wire Grip - 0.75" to 0.99" Size Range (00682-019)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- CURRENT TOOLS Cable Pulling Wire Grip - 1.13" to 1.49" Size Range (00670-100)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- BEKAERT Bekaert 547070 Gripple Torq Tension Tool (547070)
- KLEIN TOOLS Haven's® Cable Grip 0.25-Inch Capacity (1604-10)
- Current Tools Electrical Tools