Shop All Cable Pulling Grips
Current Tools
Cable Pulling Wire Grip - 1.50" to 1.99" Size Range
Mfr # 00682-038
Zoro # G404178586
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Current Tools
- MFR # 00682-038
- Zoro # G404178586
- UPC # 811993024030
- Country of Origin Canada
- Category Cable Pulling Grips
Description
• For Heavy Duty Applications
This grip has a Stainless Steel Rotary Head
with Shoulders and Triple Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 32,000Lbs Approx Breaking Strength
• 70" Mesh Length
Note: The Rotating Head does not replace
the use of a Line Swivel. Severe damage
may occur to the cable being installed if
this product is used without the correct swivel.
This grip has a Stainless Steel Rotary Head
with Shoulders and Triple Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 32,000Lbs Approx Breaking Strength
• 70" Mesh Length
Note: The Rotating Head does not replace
the use of a Line Swivel. Severe damage
may occur to the cable being installed if
this product is used without the correct swivel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN WP-1006C Left Hand - Right Hand Drawer Back Socket (EA668502)
- TOTAL POLISHING SYSTEMS Water Skirt Rubber Guard (TPSX1WGARD) (TPSX1SKIRT)
- TEKTON Combination Wrench Set, 9-Piece (33-41 mm) (WCB90202)
- MARSHALLTOWN TROWL 1/16"" V-NOTCH (6274)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- CURRENT TOOLS Cable Pulling Wire Grip - 0.75" to 0.99" Size Range (00682-019)
- CURRENT TOOLS Cable Pulling Wire Grip - 1.13" to 1.49" Size Range (00670-100)
- BEKAERT Bekaert 547070 Gripple Torq Tension Tool (547070)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Underground Flexible (033041083)
- WARN INDUSTRIES Warn® PullzAll„¢ 24V Battery Power Portable Pulling & Lifting Tool 885005 (885005)
- Current Tools Electrical Tools