Shop All Cable Pulling Grips
Current Tools
Cable Pulling Wire Grip - 0.25" to 0.49" Size Range
Mfr # 00682-006
Zoro # G904178598
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Current Tools
- MFR # 00682-006
- Zoro # G904178598
- UPC # 811993023989
- Country of Origin Canada
- Category Cable Pulling Grips
Description
• For Heavy Duty Applications
This grip has a Stainless Steel Rotary Head
with Shoulders and Triple Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 6,500Lbs Approx Breaking Strength
• 28" Mesh Length
Note: The Rotating Head does not replace
the use of a Line Swivel. Severe damage
may occur to the cable being installed if
this product is used without the correct swivel.
This grip has a Stainless Steel Rotary Head
with Shoulders and Triple Weave
galvanized wire construction.
The shoulders offer added protection
to the cable being pulled in as well as
protecting the leading wire strands.
• 6,500Lbs Approx Breaking Strength
• 28" Mesh Length
Note: The Rotating Head does not replace
the use of a Line Swivel. Severe damage
may occur to the cable being installed if
this product is used without the correct swivel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (957910-C3)
- TEKTON Long 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14188)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 9 pcs (KTI-27201)
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- CURRENT TOOLS Cable Pulling Wire Grip - 1.13" to 1.49" Size Range (00670-100)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- CURRENT TOOLS Cable Pulling Wire Grip - 0.75" to 0.99" Size Range (00682-019)
- CURRENT TOOLS Cable Pulling Wire Grip - 3.75" to 4.24" Size Range (00680-350)
- GREENLEE Greenlee K Basket-Type Pulling Grips (31000G)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- KLEIN TOOLS Grip for High Strength Cables 0.55-Inch (1684-5)
- Current Tools Electrical Tools