Shop All Vehicle Bulbs & Lenses
Current
Miniature Lamp, 3156 NH, 2.0W, S8, 12V, PK2
Mfr # 3156 NH/BP2
Zoro # G3751474
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Single Filament (W2.5x16d)
- Watts 2.0
- Max. Overall Bulb Length 2-3/32"
- Bulb Type Miniature
Product Information
- Brand Current
- MFR # 3156 NH/BP2
- Zoro # G3751474
- UPC # 043168718981
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-3/32" |
Max Overall Bulb Length | 2-3/32" |
Details
Bulb Shape | S8 |
Bulb Base Type | Plastic Wedge Single Filament (W2.5x16d) |
Watts | 2.0 |
Bulb Type | Miniature |
Voltage | 12V AC |
Bulb Primary Application | Automotive |
Trade Number | 3156 NH |
Item | Incandescent Bulb |
Average Bulb Life | 1200 hr. |
Lumens | 32 |
Lighting Technology | Incandescent |
Standards | Meets 2012 Lighting Legislation Energy |
Lamp Type | incandescent |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Plastic Wedge Single Filament (W2.5x16d), Bulb Shape S8, Lumens 32, Trade Number 3156 NH, Voltage 12V AC, Watts 2.0, Dimmable No, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SERVICE 08025-12 DIESEL 911 3202 (PSVC8025)
- BOOST-BARS Boost-Bars BB-13P Mesh Lower Grille for 2009-2014 Ford F-150; 13 Platinum (BB-13P)
- POWERBUILT 16Oz Suction Gun with 12" Hose (648756)
- MOTORMITE Multifunction Switch Assembly, 2330856 (2330856)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- CURRENT Mini Fluorescent Bulb, 5108WW, 8.0W, T5 (5108WW)
- CURRENT Miniature Incand. Bulb, 307, 19W, S8, 28V (307)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- ILC Replacement for Osram Sylvania H15 64176 replacement light bulb lamp (H15 64176 OSRAM SYLVANIA)
- Current Vehicle Bulbs & Lenses