Shop All Vehicle Bulbs & Lenses
Current
Miniature Incand. Bulb, 6034, T1 3/4, 28V
Mfr # 6034BP
Zoro # G3716736
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T1-3/4
- Bulb Base Type 2-Pin (M-23)
- Watts 0.2
- Voltage 28V AC
- Bulb Finish Clear
Product Information
- Brand Current
- MFR # 6034BP
- Zoro # G3716736
- UPC # 043168298971
- Country of Origin Thailand
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 41/64" |
Max Overall Bulb Length | 41/64" |
Details
Bulb Shape | T1-3/4 |
Bulb Base Type | 2-Pin (M-23) |
Watts | 0.2 |
Voltage | 28V AC |
Bulb Finish | Clear |
Lighting Technology | Incandescent |
Light Color | White |
Standards | Meets 2012 Lighting Legislation Energy |
Trade Number | 6034 |
Bulb Type | Miniature |
Average Bulb Life | 5000 hr. |
Item | Incandescent Bulb |
Bulb Amps | 240mA |
Bulb Primary Application | Aircraft |
Lamp Type | incandescent |
Dimmable | No |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type 2-Pin (M-23), Bulb Shape T1-3/4, Bulb Finish Clear, Trade Number 6034, Voltage 28V AC, Watts 0.2, Dimmable No, Light Color White, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISIN Engine Cooling Fan Blade 1991-1992 Toyota Land Cruiser 4.0L (FNT-018)
- PYLE One Pair 6.5" 3Way Triaxial (PL613BK)
- BOSCH Pilot Bearing Puller 1/2" To 1-1/2" (7318)
- MTD Wheel-Complete 8 X (734-04581)
- CURRENT BULB CAR W5W/BP2 12V (78565)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- CURRENT Miniature Lamp, 1683, 29W, S8, 28V (1683)
- CURRENT Mini Fluorescent Bulb, 5108WW, 8.0W, T5 (5108WW)
- RACE SPORT 5202 6K Single Beam Hid Replacement Bulbs Pr (5202-6K-SB-RB)
- Current Automotive Lighting