Shop All Vehicle Bulbs & Lenses
Current
Miniature Incand. Bulb, 307, 19W, S8, 28V
Mfr # 307
Zoro # G1348033
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 19W INC
- Watts 19W
Product Information
- Brand Current
- MFR # 307
- Zoro # G1348033
- UPC # 043168816441
- Country of Origin Multiple
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Shape S8, Lumens 264, Light Technology Incandescent, Trade Number 307, Voltage 28V AC, Watts 19W, Rated Life 300 hr, Dimmable No, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT729)
- KATS Frost Plug Heater, Dodge, Jeep/Lexus (11414)
- HIGHLINE WARREN/PLEWS 26OZ CLR Diesel (9226)
- PLEWS-EDELMANN Measure Plastic 6qt (75-456)
- CURRENT Mini Fluorescent Bulb, 5108WW, 8.0W, T5 (5108WW)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- CURRENT Miniature Lamp, 1004, 12W, B6, 13V, PK2 (1004/BP2)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- CURRENT Miniature Lamp, 356, 5.0W, G3 1/2, 28V (356)
- MAXXIMA Strip Light, Self Adhesive, 18 In, Red (MLS-1827R)
- Current Automotive Headlight, Signal & Tail Light Assemblies