Shop All LED Light Bulbs
Current
LED Lamp, PL Vertical, 4000K Bulb Color
Mfr # LED9G24Q-V/840
Zoro # G5899070
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (G24q-3)
- Bulb Housing Polycarbonate
- Bulb Shape BR25
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Current
- MFR # LED9G24Q-V/840
- Zoro # G5899070
- UPC # 043168339759
- Country of Origin Multiple
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 5-21/64" |
Light Bulb Dia. | 3-1/8" |
Max Overall Bulb Length | 5-21/64" |
Overall Length | 5 5/6 in |
Bulb Dia. | 3 1/8 in |
Description
LED,9 W,BR25,4-Pin (G24q-3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 031293051486 replacement light bulb lamp (031293051486 EIKO)
- ILC Replacement For AMERICAN ULTRAVIOLET G48T5L4P (G48T5L/4P)
- MASTERCOOL Mini UV Flashlight wGlasses (ME53513-UV)
- ILC Replacement for Apsun Lighting 12 replacement light bulb lamp (12 APSUN LIGHTING)
- CURRENT LED Lamp, PL Vertical, 3500K Bulb Color (LED9G24Q-V/835)
- CURRENT LED Lamp, PL Vertical, 2700K Bulb Color (LED9G24Q-V/827)
- CURRENT GE Refresh A19 E26 (Medium) LED Bulb Daylight 40 W , 4PK (98283)
- CURRENT T4 G9 LED Bulb Warm White 25 Watt Equivalence (93129000)
- CURRENT BR30 E26 (Medium) LED Light Bulb Soft White 65 Watt Equivalence 6 pk, 6PK (38621)
- CURRENT A19 E26 (Medium) LED Garage Door Bulb Soft White 60 Watt Equivalence (47665)
- ILC Replacement for TCP Led7p1630kfl replacement light bulb lamp (LED7P1630KFL TCP)
- Current LED Light Bulbs