Shop All LED Light Bulbs
This Product is Discontinued
Current
LED Lamp, A21 Shape, 15.0W, 1600 lm (Discontinued)
Mfr # LED15DA21/827
Zoro # G7825898
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape A21
- Bulb Technology LED
Product Information
- Brand Current
- MFR # LED15DA21/827
- Zoro # G7825898
- UPC # 043168760386
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 5-1/4" |
Max. Overall Bulb Length | 5-1/4" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 2-5/8" |
Bulb Dia. | 2 5/8 in |
Overall Length | 5 1/3 in |
Description
LED,15 W,A21,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.