Shop All LED Light Bulbs
Current
LED Lamp, A19 Bulb Shape, 6.0W
Mfr # LED6DA19/830
Zoro # G7249229
Sold in multiples of 6 for $28.74
$28.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Bulb Technology LED
- Bulb Type Standard
Product Information
- Brand Current
- MFR # LED6DA19/830
- Zoro # G7249229
- UPC # 043168691185
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-7/16" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 4-7/16" |
Light Bulb Dia. | 2-3/8" |
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/2 in |
Description
LED,6 W,A19,Medium Screw (E26)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- ILC Replacement for Edison 60W Edison Bulb replacement light bulb lamp (60W EDISON BULB EDISON)
- POLICE SECURITY FLASHLIGHTS Proflex High Lumen LED Flex Power Penlight (98890)
- ILC Replacement for Philips Pl-l24w/835/4p replacement light bulb lamp (PL-L24W/835/4P PHILIPS)
- CURRENT GE PAR38 E26 (Medium) LED Floodlight Bulb Daylight 45 W (69262)
- CURRENT G25 E26 (Medium) LED Bulb Soft White 60 Watt Equivalence , 2PK (25016)
- CURRENT GE LED+ A21 E26 (Medium) LED Smart Bulb Tunable White/Color Changing 60 W (93100205)
- CURRENT S11 E17 (Intermediate) LED Bulb Soft White 40 Watt Equivalence (93128996)
- CURRENT GE 9W DuskDawn Bulb (93121487)
- CURRENT T4 G9 LED Bulb Warm White 25 Watt Equivalence (93129000)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- Current LED Light Bulbs