Shop All LED Light Bulbs
This Product is Discontinued
Current
LED Lamp, A19 Bulb Shape, 10.0W (Discontinued)
Mfr # LED10DA19/850
Zoro # G6638558
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Bulb Technology LED
Product Information
- Brand Current
- MFR # LED10DA19/850
- Zoro # G6638558
- UPC # 043168691468
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 2-3/8" |
Max Overall Bulb Length | 4-7/16" |
Max. Overall Bulb Length | 4-7/16" |
Overall Length | 4 1/2 in |
Bulb Dia. | 2 3/8 in |
Description
LED,10 W,A19,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.