Shop All Electronic LED Drivers
This Product is Discontinued
Current
LED Driver, 9-1/2 in. L, 120/277VAC, 21W (Discontinued)
Mfr # LED21T8/DR/D/4L
Zoro # G9790033
This Product is Discontinued
Key Features
- Power Output 84W
- Output Current 2.48ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.33 to 0.77AAC
Product Information
- Brand Current
- MFR # LED21T8/DR/D/4L
- Zoro # G9790033
- UPC # 043168620307
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Height | 1 in |
Length | 9 1/2 in |
Width | 1 11/16 in |
Description
Lightech(TM), LED Driver, Intended LED Usage LED Tubes, Number of Bulbs Supported 4, 120 to 277V AC Input Voltage, 26 to 34V DC Output Voltage, 0.33 to 0.77AAC Input Current, 2.48ADC Output Current, 21 W Input Power, 84W Power Output, 9 1/2 in Length, 1 11/16 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.