Shop All Electronic LED Drivers
This Product is Discontinued
Current
LED Driver, 120-277 V, 25 W, 12 V (Discontinued)
Mfr # GELD25DMV12TB
Zoro # G4993886
This Product is Discontinued
Key Features
- Power Output 25W
- Output Current 2.0ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.11 to 0.30AAC
Product Information
- Brand Current
- MFR # GELD25DMV12TB
- Zoro # G4993886
- UPC # 043168669139
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Height | 1 1/4 in |
Width | 1 3/4 in |
Length | 6 1/4 in |
Description
Lightech(TM), LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 12V DC Output Voltage, 0.11 to 0.30AAC Input Current, 2.0ADC Output Current, 24 W Input Power, 25W Power Output, 6 1/4 in Length, 1 3/4 in Width, 1 1/4 in Height, Case Form Factor Compact, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.