Shop All Electronic LED Drivers
This Product is Discontinued
Current
LED Driver, 120-277 V, 18 W, 4-52 V (Discontinued)
Mfr # GELD18DMV350PU
Zoro # G4993877
This Product is Discontinued
Key Features
- Power Output 18W
- Output Current 0.35ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.08 to 0.17AAC
Product Information
- Brand Current
- MFR # GELD18DMV350PU
- Zoro # G4993877
- UPC # 043168668712
- Country of Origin China
- Category Electronic LED Drivers
Dimensions
Width | 1 1/2 in |
Length | 5 1/4 in |
Height | 1 1/4 in |
Description
Lightech(TM), LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 4 to 52V DC Output Voltage, 0.08 to 0.17AAC Input Current, 0.35ADC Output Current, 18 W Input Power, 18W Power Output, 5 1/4 in Length, 1 1/2 in Width, 1 1/4 in Height, Case Form Factor Compact, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.