Shop All LED Light Bulbs
This Product is Discontinued
Current
LED, 3.5 W, MR16, 2-Pin (GU10) (Discontinued)
Mfr # LED4D/GU1083035
Zoro # G5774658
This Product is Discontinued
Key Features
- Bulb Base Type 2-Pin (GU10)
- Bulb Shape MR16
- Dimmable Yes
- Voltage 120V AC
- Watts 3.5 W
Product Information
- Brand Current
- MFR # LED4D/GU1083035
- Zoro # G5774658
- UPC # 043168371148
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 2 1/6 in |
Bulb Dia. | 2 in |
Description
LED,3.5 W,MR16,2-Pin (GU10)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.