Shop All LED Light Bulbs
This Product is Discontinued
Current
LED 13W, Can Light, 6", GU24 (Discontinued)
Mfr # LED13RS6/830GUP
Zoro # G3229611
This Product is Discontinued
Key Features
- Bulb Base Type Pin/Plug-In
- Bulb Color Temp. 3000K
- Bulb Shape GU24
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Current
- MFR # LED13RS6/830GUP
- Zoro # G3229611
- UPC # 043168701273
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Pin/Plug-In |
Bulb Color Temp. | 3000K |
Bulb Shape | GU24 |
Bulb Technology | LED |
Dimmable | Yes |
Type | Track and Recessed |
Watts | 10W |
Light Appearance | 3000K, White |
Item | LED 13W,Can Light,6",GU24 |
Average Bulb Life | 50,000 hr. |
Description
LED 13W,Can Light,6",GU24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.