Shop All Halogen Light Bulbs
Current
Ge4Pk 43W Wht Halo Bulb
Mfr # 66247
Zoro # G506872160
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 620 lm
- Light Bulb Dia. 2.37 in
- Height 7.28 in
- Width 10.24 in
- Bulb Technology Halogen
Product Information
- Brand Current
- MFR # 66247
- Zoro # G506872160
- UPC # 43168662475
- Country of Origin Hungary
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 2.37 in |
Height | 7.28 in |
Width | 10.24 in |
Max Overall Bulb Length | 15.55 in |
Details
Lumens | 620 lm |
Bulb Technology | Halogen |
Average Bulb Life | 1,000 hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 2750 K |
Watts | 43W |
Bulb Primary Application | Standard |
Bulb Shape | A19 |
Filament | CC-8 |
Bulb Material | Sodalime glass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A5292-001D)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- GE Fluorescent T8 Ballast, 432Max-G-H (432MAX-G-H)
- JUNO LIGHTING LED Retrofit Kit, 6in, 900 lm, 4100K, 120V (J6RL G4N DB 09LM 40K 90CRI 120 FRPC WWH)
- CURRENT 40W Linearqtz Halo Lamp (16755)
- CURRENT 35W Bi-Pin Halo Bulb (48428)
- ILC Replacement for Kandolite Jde11 120v 500w replacement light bulb lamp (JDE11 120V 500W KANDOLITE)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Wallach Zoomscope Colposcope replacement light bulb lamp (ZOOMSCOPE COLPOSCOPE WALLACH)
- ILC Replacement for Green Energy EKE Jcr21v-150w Gx5.3 replacement light bulb lamp (EKE JCR21V-150W GX5.3 GREEN ENERGY)
- ILC Replacement for Meopta Axomat 4 Color replacement light bulb lamp (AXOMAT 4 COLOR MEOPTA)
- Current Halogen Light Bulbs