Shop All LED Light Bulbs
Current
Ge2Pk 40W Clr Fan Bulb
Mfr # 71393
Zoro # G106941969
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 1,500 hours
- Bulb Base Type E12 Screw-In
- Bulb Shape A15
- Bulb Technology Incandescent
- Watts 40W
Product Information
- Brand Current
- MFR # 71393
- Zoro # G106941969
- UPC # 43168713931
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 4.65 in |
Light Bulb Dia. | 1.87 in |
Length | 8.75 in |
Height | 7.7 in |
Details
Average Light Bulb Life | 1,500 hours |
Bulb Base Type | E12 Screw-In |
Bulb Shape | A15 |
Bulb Technology | Incandescent |
Watts | 40W |
Lumens | 305 lm |
Light Color | Clear |
Bulb Primary Application | Ceiling Fan |
Color Temperature | 2500 K |
Lumens Per Watt | 7.625 lm |
Housing Material | Soft glass |
Lamp Count | 2 |
Filament | C-7A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M40D)
- ILC Replacement for GE General Electric G.E F26t8/cw/4 replacement light bulb lamp (F26T8/CW/4 GE GENERAL ELECTRIC G.E)
- RADIONIC HI-TECH LED Cove Light Fixture, 393 lm, 4500K (ZX513-CL-HL-CW-9)
- ILC Replacement for Satco S4196 replacement light bulb lamp (S4196 SATCO)
- CURRENT T7 E17 (Intermediate) LED Bulb Warm White 15 Watt Equivalence (29039)
- CURRENT GE Balanced Spectrum Plant Grow Light 48 in. Bi-Pin T8 LED Grow Light 32 Watt Equivalence (93097589)
- CURRENT U-Bend LED Bulb, T8, 22-1/2" L, G13,3000K (LED13BT8/U/830)
- CURRENT PAR38 E26 (Medium) LED Floodlight Bulb Warm White 90 Watt Equivalence , 4PK (93129325)
- CURRENT Ultra Bright A21 E26 (Medium) LED Bulb Soft White 200 Watt Equivalence (93128933)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-40KBN)
- Current LED Light Bulbs