Shop All Fluorescent Linear Lamps
Current
GE Lighting 66650 48 in. 40W T12 Utility Fluorescent Light Bulb - Pack Of 30
Mfr # 154863
Zoro # G903712014
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Current
- MFR # 154863
- Zoro # G903712014
- Country of Origin United States
- Category Fluorescent Linear Lamps
Description
Features
- T12 Utility Fluorescent Light Bulb
- Power - 40W
- Color - Cool White
- Diameter - 48 x 1.5 in.
- Medium Bi Pin Base
- 1,800 Lumens
- 15,000 Hours
- 4,100 Kelvin
- CRI - 87.
- Size - 48 in.
- Pack Of 30
- Dimension - 2 x 2 x 48 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/850/ND E26 G2 BB 6/1)
- ILC Replacement for Light Bulb / Lamp PL 110/130v 13W 6400k replacement light bulb lamp (PL 110/130V 13W 6400K LIGHT BULB / LAMP)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- CURRENT GE2PK 40W Day Fluo Bulb (66654)
- CURRENT GE 15W 18 CW Fluo Bulb (10143)
- CURRENT GE2PK 40W KAndB Fluo Bulb (66655)
- CURRENT GE 20W 24 CW Fluo Bulb (80046)
- CURRENT GE8' T8 SPP41 Fluo Bulb (68870)
- ILC Replacement for SLI Sylvania Lighting F15t8/bl368 replacement light bulb lamp (F15T8/BL368 SLI SYLVANIA LIGHTING)
- ILC Replacement for Viqua 602806 replacement light bulb lamp (602806 VIQUA)
- Current Fluorescent Linear Lamps