Shop All Electronic Ballasts
This Product is Discontinued
Current
GE LIGHTING 43 Watts, 1 Lamps, HID Ballast (Discontinued)
Mfr # GEMH39-MC-120
Zoro # G5194262
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ballast Lamp Type Metal Halide
- Input Voltage 120V AC
- Ballast Voltage 120
- Ballast Start Type Pulse
- Ballast Type Electronic
Product Information
- Brand Current
- MFR # GEMH39-MC-120
- Zoro # G5194262
- UPC # 043168741163
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Length | 3 in |
Dimension B | 1 9/32 in |
Height | 1 1/8 in |
Width | 1 5/16 in |
Dimension A | 1 9/32 in |
Description
Ultramax(TM) eHID, Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code M130, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 39 W, Input Voltage 120V AC, Input Watts 43W, 0 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 133Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.