Shop All Incandescent Light Bulbs
Current
GE Lighting 37771 250W Red Infrared Heat Reflector Light Bulb - Pack Of 6
Mfr # 252809
Zoro # G504163499
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Current
- MFR # 252809
- Zoro # G504163499
- Country of Origin United States
- Category Incandescent Light Bulbs
Description
Features
- Infrared Heat Reflector Light Bulb
- Power - 250W
- Voltage - 120V
- Color - Red
- Heat Resistant Pyrex Glass
- Maximum Overall Length - 6.56 in.
- Medium Base
- 2200 Lumens
- 5000 Hours.
- Pack Of 6
- Dimension - 5.3 x 5.2 x 7.3 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY LIGHT LED Magnifying Lamp (VLU9VSL40203SC)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb (7C7-130V)
- CURRENT Ge 2Pk 40W Globe Lamp (31110)
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb (3S6/5)
- CURRENT GE75W 5 WHT Globe Bulb (36193)
- CURRENT Ge 2Pk 4W Day G25 Bulb (28942)
- CURRENT GE LIGHTING 40W, G25 Incandescent Light Bulb (40G25)
- ILC Replacement for Light Bulb / Lamp 50a19/rs 120v replacement light bulb lamp, 2PK (50A19/RS 120V LIGHT BULB / LAMP)
- Current Incandescent Light Bulbs