Shop All LED Light Bulbs
Current
GE Lighting 258493 6 watt A19 Shape Vintage LED Bulb; Warm White - Pack of 2
Mfr # 258493
Zoro # G903720064
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Current
- MFR # 258493
- Zoro # G903720064
- UPC # 43168335355
- Country of Origin China
- Category LED Light Bulbs
Description
Features
- A19 shape
- Vintage LED bulb
- Equivalent to a 60w incandescent
- Medium base
- Straight filament & dimmable
- 2200 kelvin color temperature
- 15000 hours rated life
- Pack of 2
- Color: Warm White
- Wattage: 6 watt
- Bulb Color: Amber
- Lumens: 560 Lumens
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (GY6.35) (BP35JCD/830/LED)
- KEYSTONE 36W Constant Current LED Driver, KTLD-36-UV-0A90-VDIM-SC (KTLD-36-UV-0A90-VDIM-SC)
- ILC Replacement for Ledtronics B3127cr6-0001 replacement light bulb lamp (B3127CR6-0001 LEDTRONICS)
- ILC Replacement for Altman 14-inch Scoop replacement light bulb lamp (14-INCH SCOOP ALTMAN)
- CURRENT GE A15 E26 (Medium) LED Bulb Soft White 60 W , 2PK (25986)
- CURRENT GE PAR38 E26 (Medium) LED Floodlight Bulb Daylight 45 W (69262)
- CURRENT Refresh HD PAR 30L E26 (Medium) LED Light Bulb Daylight 75 Watt Equivalence , 2PK (43098)
- CURRENT GE LED+ BR30 E26 (Medium) LED Battery Backup Smart Bulb Soft White 60 W (93100204)
- CURRENT GE 2PK 110W T12 Bulb (40245)
- CURRENT LED A19 E26 (Medium) LED Bulb Soft White 100 Watt Equivalence 6 pk, 6PK (93098309)
- BULBRITE Solana 60-Watt Equivalent G25 LED Smart WIFI Connected LED Light Bulb, Clear, 2PK (861705)
- Current LED Light Bulbs