Shop All Electronic Ballasts
This Product is Discontinued
Current
GE LIGHTING 118 Watts, 2 Lamps, Electronic Ballast (Discontinued)
Mfr # GE254PS347-F 347
Zoro # G4553464
This Product is Discontinued
Key Features
- Ballast Lamp Type T5
- Ballast Max. Number of Lamps 2
- Input Voltage 347V AC
- Ballast Voltage 347
- Ballast Start Type Programmed/Rapid
Product Information
- Brand Current
- MFR # GE254PS347-F 347
- Zoro # G4553464
- UPC # 043168627290
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Height | 1 1/8 in |
Length | 11 3/4 in |
Width | 1 11/16 in |
Description
UltraStart(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 347V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 118 W, Ballast Bulb Type T5, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.