Shop All LED Light Bulbs
Current
GE BR30 E26 (Medium) LED Bulb Daylight 65 W
Mfr # 40946
Zoro # G905268458
original price:
$5.99
8% off
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape BR30
- Bulb Technology LED
- Dimmable Yes
- Voltage 120v
- Watts 10w; 10w; 65w
Product Information
- Brand Current
- MFR # 40946
- Zoro # G905268458
- UPC # 43168409469
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | BR30 |
Bulb Technology | LED |
Dimmable | Yes |
Voltage | 120v |
Watts | 10w; 10w; 65w |
Lumens | 700lm |
Light Color | Daylight |
Finish | White |
Suggested Use Location | Laundry, Office, Playroom, Garage |
Description
We’ve introduced a new light age of lighting. Because just like the difference between telephones and smartphones we’re asking light to do more for you helping you easily create perfectly lit spaces and smart environments to live work and play. The future of lighting is here.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 4 (4SLSTP2040DD-120V)
- ILC Replacement for Philips 37369-6 replacement light bulb lamp (37369-6 PHILIPS)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 40K, A+B (ZY-T8-18W1200 BIXX 40K)
- PORTOR 4in LED Round Can-less Floating Gimbal DownLight, CCT Selector (PT-DLFG2-R-4I-9W-5CCT)
- CURRENT T9 R7S LED Bulb Warm White 100 Watt Equivalence (93129010)
- CURRENT Ge 2W Wht T8 Inter Bulb (93128998)
- CURRENT G E Lighting 272398 60W Equivalent A19 LED Light Bulb; Soft White - 2700K - Pack of 4 (272398)
- CURRENT T4 G9 LED Bulb Warm White 25 Watt Equivalence (93129000)
- CURRENT GE Refresh A19 E26 (Medium) LED Bulb Daylight 40 W , 4PK (98283)
- CURRENT GE 100300 SW 3WY Bulb (41459)
- LARSON ELECTRONICS Larson Electronics LED-A19-10-E26-1227VAC-RED 120 - 277V AC Directional LED Light Bulb; 10 watt LED A19 Style Replacement for Standard E26 Light Bulb Socket; Red (LED-A19-10-E26-1227VAC-RED)
- Current LED Light Bulbs