Shop All LED Light Bulbs
Current
GE Balanced Spectrum PAR38 E26 (Medium) LED Grow Light 18 W
Mfr # 93101232
Zoro # G805268459
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Current
- MFR # 93101232
- Zoro # G805268459
- UPC # 43168503143
- Country of Origin China
- Category LED Light Bulbs
Description
GE's Grow Light uses a balanced spectrum with a red: blue ratio inspired by best practices of professional growers. The balanced spectrum allows not only chlorophyll but also other plant pigments to optimize their light harvesting. Compared to typical purple grow lights the light features high PPF or Photosynthetic Photon Flux to provide more light for photosynthesis and growth. The white light appears more natural to the human eye so you can appreciate your plant's beauty and spot pests or discolorations to help keep your plants healthy. Use the balanced light spectrum with high light plants like tomatoes and peppers and low light plants like leafy greens and herbs throughout their growing cycle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BEAGX)
- GLOBE ELECTRIC Liam 1Lgt Blk Lantern (44233)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - Color/PowerQuick (65/586R1)
- LIVEX LIGHTING Black Standard Decorative Chain (5607-04)
- CURRENT GE Refresh A19 E26 (Medium) LED Bulb Daylight 40 W , 4PK (98283)
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- CURRENT LED Lamp, PL Vertical, 3500K Bulb Color (LED9G24Q-V/835)
- CURRENT GE LED+ BR30 E26 (Medium) LED Battery Backup Smart Bulb Soft White 60 W (93100204)
- CURRENT GE C7 E12 (Candelabra) LED Light Bulb Soft White 4 Watt Equivalence , 2PK (93129196)
- CURRENT PAR30LN E26 (Medium) LED Bulb Daylight 75 Watt Equivalence (38447)
- HYGRADE 13W T4 LED Light Bulb - GX24q-1 (4-Pin) Base - White Finish (S8398)
- Current LED Light Bulbs