Shop All LED Light Bulbs
Current
GE 7W Day Par38 Bulb
Mfr # 38461
Zoro # G807958839
product price: $15.95
/ea
Sold in multiples of 2 for $31.90
$31.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Current
- MFR # 38461
- Zoro # G807958839
- UPC # 43168384612
- Country of Origin China
- Category LED Light Bulbs
Description
GE, LED7DP38W5K1, 7W, Daylight Light Color, Clear Bulb Color, Par38 Shape, Flood Light Bulb, Equivalent To A 45W Incandescent, 25 Degree Beam, Medium Base, Dimmable, 550 Lumens, 5,000 Kelvin Color Temperature, CRI 80, 137 Year, 15,000 Hours Rated Life, MOL 531, Can Be Used Indoors Outdoors, Energy Star Approved, Boxed Can be used in enclosed fixtures
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jdr-cgx5.3 120v 35W replacement light bulb lamp (JDR-CGX5.3 120V 35W LIGHT BULB / LAMP)
- PRINCETON TEC Industrial Spotlight, LED, Green (S722-NY)
- TRESCO Tresco Infinex Square End Cap Set, Gray (L-XSQRECP-GY-1)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- CURRENT GE 12W T8 LED Bulb (93129785)
- CURRENT BR40 E26 (Medium) LED Floodlight Bulb Soft White 85 Watt Equivalence (24261)
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- CURRENT A23 E26 (Medium) LED Light Bulb Soft White 150 Watt Equivalence (93103492)
- CURRENT GE 9W DuskDawn Bulb (93121487)
- CURRENT GE C7 E12 (Candelabra) LED Bulb Soft White 4 Watt Equivalence , 2PK (12315)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6040e-2)
- Current LED Light Bulbs