Shop All HID Light Bulbs
Current
Ge 250W Red Heat Bulb
Mfr # 37771
Zoro # G007066884
product price: $69.15
/pk 6, $11.53/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.5 in
- Light Bulb Dia. 5 in
- Watts 250W
- Lighting Technology Incandescent
- Bulb Shape BR40
Product Information
- Brand Current
- MFR # 37771
- Zoro # G007066884
- UPC # 43168906586
- Country of Origin United States
- Category HID Light Bulbs
Dimensions
Width | 10.5 in |
Light Bulb Dia. | 5 in |
Height | 8.0 in |
Max Overall Bulb Length | 15 in |
Details
Watts | 250W |
Lighting Technology | Incandescent |
Bulb Shape | BR40 |
Average Bulb Life | 5,000 hours |
Bulb Base Type | E26/24 |
Lamp Count | 1 |
Primary Application | Heat Lamp |
Filament | C-9 |
Bulb Material | Hard glass |
Description
Ge 250W Clr Heat Bulb, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- RECYCLEPAK Ballast Recycling Kit, 18x10x12In (SUPPLY-193)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- DIAMOND VISIONS Diamond Visions Owl LED Head Lamp 18 pk, 18PK (08-3075)
- CURRENT Ge 100W Sodium Bulb (26427)
- CURRENT GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/C/U/MED/O)
- CURRENT GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb (CMH39/PAR20/830/SP12)
- CURRENT GE 400W CLR Halide Lamp (30953)
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- CURRENT GE LIGHTING 750W, ED37 High Pressure Sodium HID Light Bulb (LU750)
- SUNSHINE LIGHTING Sunlite 03663-SU MH400/U/MOG 400 Watt Metal Halide Light Bulb, Mogul Base (03663-SU)
- Current HID Light Bulbs