Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T5, Cool, 4100K
Mfr # F6T5/CW
Zoro # G3781653
product price: $3.29
/ea
Sold in multiples of 24 for $78.96
$78.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 6W LFL
Product Information
- Brand Current
- MFR # F6T5/CW
- Zoro # G3781653
- UPC # 043168100328
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 9" |
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 9" |
Nominal Length | 3/4 ft |
Overall Length | 9 in |
Bulb Dia. | 5/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 60, Color Temperature 4100K, Lumens 235 lm, Light Technology Fluorescent, Nominal Length 3/4 ft, Shatter-Resistant No, Watts 6 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2002-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output Yes, Overall Length 9 in, Rated Life 5,000 hr, Trade Number F6T5/CW/HO
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel IC Downlight" (EL27RHE26ICA)
- ILC Replacement for WESTINGHOUSE 47460 (047460 WESTINGHOUSE)
- ILC Replacement For RITTER 152 HALOGEN EXAM LIGHT (WW-4R8S-0)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T8, Warm, 3000K (G15T8)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO TG 30PK)
- Current Fluorescent Light Bulbs