Shop All Fluorescent Light Bulbs
Current
Fluorescent Linear Lamp, T12, Cool, 4100K
Mfr # F60T12/CW
Zoro # G3779535
product price: $10.19
/ea
Sold in multiples of 15 for $152.85
$152.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Single Pin (Fa8)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 50W LFL
Product Information
- Brand Current
- MFR # F60T12/CW
- Zoro # G3779535
- UPC # 043168981149
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 60" |
Max. Overall Bulb Length | 60" |
Light Bulb Dia. | 1-1/2" |
Overall Length | 60 in |
Nominal Length | 5 ft |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Shape T12, Color Rendering Index 60, Color Temperature 4100K, Lumens 3,600 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant No, Watts 50 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 60 in, Rated Life 12,000 hr, Trade Number F60T12/CW, Bulb Dia. 1 1/2 in
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIM LIGHTING Step Light, LED, 5 Watts, Bronze (EL807/3L3KUV/DB)
- ILC Replacement for Nikon 6D replacement light bulb lamp (6D NIKON)
- PANACEA Waved Scroled Trellis 4' (89631)
- IPOWER 4 Pack Metal Bulb Guard Cage, 4PK (HILAMPCAGEX4)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T8, Warm, 3000K (G15T8)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- ILC Replacement for Osram Sylvania 22039 replacement light bulb lamp, 30PK (22039 OSRAM SYLVANIA)
- Current Fluorescent Light Bulbs