Shop All Fluorescent Light Bulbs
Current
Fluorescent Lamp, T8, Very Cool, 5000K
Mfr # F32T8/C50/ECO
Zoro # G0320979
product price: $3.15
/ea
Sold in multiples of 36 for $113.40
$113.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 32W LFL
Product Information
- Brand Current
- MFR # F32T8/C50/ECO
- Zoro # G0320979
- UPC # 043168663434
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 90, Color Temperature 5000K, Lumens 1,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 59 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 30,000 hr, Trade Number F32T8/C50/ECO, Bulb Dia. 1 in
Restrictions
- This item has been restricted from sale in the following states: CO, HI, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES S752WSP Cleat Socket, 250 V, 660 W, White (S752W-SP)
- STREAMLIGHT Tactical Lantern, LED, Orange (45851)
- MILWAUKEE TOOL Work Light, Headlamp and Battery, (2144-20, 2115-21, 48-11-1850)
- LITHONIA LIGHTING Contractor Select 4ft. 40W Equivalent Integrated LED Multi-Volt Strip Light Fixture 2500 Lm. 4000K (MNSL L46 1LL MVOLT 40K 80CRI M6)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT Fluorescent Linear Lamp, T8, Warm, 3000K (G15T8)
- LEVITON FLUORESCENT LAMPS UNPLTD CONT/PKD PB (13150-UR5)
- Current Fluorescent Light Bulbs