Shop All Fluorescent Light Bulbs
Current
Fluorescent Lamp, T8, Chroma 75,7500K
Mfr # F32T8/C75/ECO
Zoro # G0320960
Sold in multiples of 36 for $185.40
$185.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 32W LFL
Product Information
- Brand Current
- MFR # F32T8/C75/ECO
- Zoro # G0320960
- UPC # 043168663441
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Nominal Length | 4 ft |
Overall Length | 48 in |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 93, Color Temperature 7500K, Lumens 1,700 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature 59 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
- This item has been restricted from sale in the following states: CO, HI, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Katchy Indoor Insect AND Flying Bugs Trap replacement light bulb lamp (WX-LUS2-1)
- SATCO 8-Watt BT15 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Vo (S21856)
- ILC Replacement for Brookstone M-031105 - Make UP Mirror replacement light bulb lamp (M-031105 - MAKE UP MIRROR BROOKSTONE)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Red, PK 2 (LT2007-RED-2PK)
- CURRENT Fluorescent Linear Lamp, T8, Warm, 3000K (G15T8)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- ILC Replacement for Westinghouse 37548 replacement light bulb lamp (37548 WESTINGHOUSE)
- Current Fluorescent Light Bulbs